![PHP 4SPC236TB](/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4Mjd8aW1hZ2UvanBlZ3xhREUzTDJnMk15OHhNREk1TXpRMk5qSXpORGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3YWQ2ZjViZDVhZmJiNzdhYjljMTkzZmQzMjM4ZjkwMDdlODI5YmVhOGRhZDFhYmQyOTQ2YzIyYjYyY2JhYjQ0)
![PHP 4SPC236TB](/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4Mjd8aW1hZ2UvanBlZ3xhREUzTDJnMk15OHhNREk1TXpRMk5qSXpORGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3YWQ2ZjViZDVhZmJiNzdhYjljMTkzZmQzMjM4ZjkwMDdlODI5YmVhOGRhZDFhYmQyOTQ2YzIyYjYyY2JhYjQ0)
SKF
SKF
PHP 4SPC236TB
SKF SKF
Description
PHP 4SPC236TB
Transmission Pulley; 4 Grooves; 245.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
PHP 4SPC236TB
BDI #
1282454
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4SPC236TB/p/1282454
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19
EAN
7316572628959
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
Transmission Pulley; 4 Grooves; 245.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Outside Diameter
9.669 Inch | 245.6 Millimeter
Pitch Diameter Minimum
9.291 Inch | 236 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Pitch Diameter Maximum
9.291 Inch | 236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh