https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MDN8aW1hZ2UvanBlZ3xhRGc1TDJnME5DOHhNREV4TXpVNU1qZzFNalV4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YmVjN2U1ZGMwNTUwZDZkNGY5NzU0OWE3ODExY2FlOTBmY2E5MTQxYzBmN2YyNjJhMzI2OGI3MzhmNGI4NmQwOQ
SKF
SKF
PHP 5SPA250TB
SKF SKF
Description
PHP 5SPA250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
5 Grooves; 255.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
PHP 5SPA250TB
BDI #
1282061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-5SPA250TB/p/1282061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.427
EAN
7316572625866
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
5 Grooves; 255.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Outside Diameter
10.059 Inch | 255.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh