https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1l5TDJnNU1pOHhNREV4TXpVNU16QTBPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZTAxNTM4NTE2ZDk2ZGRiMDc0Y2ViNjIwZDA0MTEyZTc3ZDc3OTMyYzA3MGJiMDE3ODFmMDk0ZTkyMjJkZGIw
SKF
SKF
PHP 5SPA630TB
SKF SKF
Description
PHP 5SPA630TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
5 Grooves; 635.5MM Outside Diameter; Bushed; 3525 Bushing Series; SPA Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 35 To 100MM Bushing Bore Range; Keyway
Part #
PHP 5SPA630TB
BDI #
1282151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-5SPA630TB/p/1282151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
42
EAN
7316572762974
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3525
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
92.59404
Long Description
5 Grooves; 635.5MM Outside Diameter; Bushed; 3525 Bushing Series; SPA Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 35 To 100MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1-1/2 To 4 Inch | 35 To 100 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.02 Inch | 635.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh