https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1l5TDJnNU1pOHhNREV4TXpVNU16QTBPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZTAxNTM4NTE2ZDk2ZGRiMDc0Y2ViNjIwZDA0MTEyZTc3ZDc3OTMyYzA3MGJiMDE3ODFmMDk0ZTkyMjJkZGIw
SKF
SKF
PHP 5SPA800TB
SKF SKF
Description
PHP 5SPA800TB V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
5 Grooves; 805.5MM Outside Diameter; Bushed; 4030 Bushing Series; SPA Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 40 To 115MM Bushing Bore Range; Keyway
Part #
PHP 5SPA800TB
BDI #
1282161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-5SPA800TB/p/1282161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
60
EAN
7316572764497
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
4030
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
132.2772
Long Description
5 Grooves; 805.5MM Outside Diameter; Bushed; 4030 Bushing Series; SPA Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 40 To 115MM Bushing Bore Range; Keyway
Outside Diameter
31.713 Inch | 805.5 Millimeter
Bushing Bore Range
1-3/4 To 4-1/2 Inch | 40 To 115 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh