https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4M3xpbWFnZS9qcGVnfGFEVmxMMmcwWWk4eE1EYzJPREEyTWpReE5EZzNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wwNjAyZWVmMjUwMjUyM2E5NWRmZmU1ZmJhZDlmZWRjMGNiMzlmNzAzM2Q5MzYzYmRmZWFjYWQxZDRiYmMwZmUy
SKF
SKF
PHP 6SPA560TB
SKF SKF
Description
PHP 6SPA560TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
6 Grooves; 565.5MM Outside Diameter; Bushed; 3525 Bushing Series; SPA Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 35 To 100MM Bushing Bore Range; Keyway
Part #
PHP 6SPA560TB
BDI #
1282146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6SPA560TB/p/1282146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
39
EAN
7316572762288
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3525
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
85.98018
Long Description
6 Grooves; 565.5MM Outside Diameter; Bushed; 3525 Bushing Series; SPA Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 35 To 100MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
22.047 Inch | 560 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
22.264 Inch | 565.5 Millimeter
Pitch Diameter Minimum
22.047 Inch | 560 Millimeter
Bushing Bore Range
1-1/2 To 4 Inch | 35 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh