https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzMnxpbWFnZS9qcGVnfGFHUXhMMmc0TWk4eE1EYzJOemt5TVRBMU16Y3lOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGRjZjkxYmJiODdlNjc2ZTViODQ1NjExN2ZhYTA1OGZkYTVjZjM3ZjA1ZDBiOTVhOTQ4YjA2MDViMzk0MmRiYjU
SKF
SKF
PHP 6SPA630TB
SKF SKF
Description
PHP 6SPA630TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
6 Grooves; 635.5MM Outside Diameter; Bushed; 4030 Bushing Series; SPA Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 40 To 115MM Bushing Bore Range; Keyway
Part #
PHP 6SPA630TB
BDI #
1282152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6SPA630TB/p/1282152
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
53.5
EAN
7316572762950
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4030
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
117.94717
Long Description
6 Grooves; 635.5MM Outside Diameter; Bushed; 4030 Bushing Series; SPA Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 40 To 115MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Bushing Bore Range
1-3/4 To 4-1/2 Inch | 40 To 115 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
25.02 Inch | 635.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh