![PHP 6SPC300TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTl8aW1hZ2UvanBlZ3xhRFpoTDJnNU9TOHhNREV4TXpVNU16SXhNamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8OGU2ZDA3OGY2MTZmZDRkMmNlNDE2MDI1NWE3ZDMyMDdmNjY5ZDhkNTRmYTYzOGJiNTI0N2MwMWU2NzAxMGYyYQ)
![PHP 6SPC300TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTl8aW1hZ2UvanBlZ3xhRFpoTDJnNU9TOHhNREV4TXpVNU16SXhNamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8OGU2ZDA3OGY2MTZmZDRkMmNlNDE2MDI1NWE3ZDMyMDdmNjY5ZDhkNTRmYTYzOGJiNTI0N2MwMWU2NzAxMGYyYQ)
SKF
SKF
PHP 6SPC300TB
SKF SKF
Description
PHP 6SPC300TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
6 Grooves; 309.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
PHP 6SPC300TB
BDI #
1282478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6SPC300TB/p/1282478
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
31.5
EAN
7316572629192
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
69.44553
Long Description
6 Grooves; 309.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
11.811 Inch | 300 Millimeter
Outside Diameter
12.189 Inch | 309.6 Millimeter
Pitch Diameter Minimum
11.811 Inch | 300 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh