https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm
SKF
SKF
PHP 8-B250TB
SKF SKF
Description
PHP 8-B250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
8 Grooves; 25.35" Outside Diameter; Bushed; 3535 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1-1/4 To 3-1/2" Bushing Bore Range; Keyway
Part #
PHP 8-B250TB
BDI #
1283298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8-B250TB/p/1283298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
65.8
EAN
7316572762943
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
145.064
Long Description
8 Grooves; 25.35" Outside Diameter; Bushed; 3535 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1-1/4 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh