![PHP 8SPB450TB](/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NDZ8aW1hZ2UvanBlZ3xhR000TDJoaFpDOHhNREV4TXpVNU16Z3dNamM0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZTQ1ZjAzMGFhY2E2Y2MwZjk3YWViMTYzM2QwOTE3NzFlMGFjZWJjM2VmYjZhMjg1ODc4ZWJmZjUxODk2NmM0OA)
![PHP 8SPB450TB](/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NDZ8aW1hZ2UvanBlZ3xhR000TDJoaFpDOHhNREV4TXpVNU16Z3dNamM0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZTQ1ZjAzMGFhY2E2Y2MwZjk3YWViMTYzM2QwOTE3NzFlMGFjZWJjM2VmYjZhMjg1ODc4ZWJmZjUxODk2NmM0OA)
SKF
SKF
PHP 8SPB450TB
SKF SKF
Description
PHP 8SPB450TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
8 Grooves; 457MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Part #
PHP 8SPB450TB
BDI #
1282357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8SPB450TB/p/1282357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
46
EAN
7316572563625
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
101.41252
Long Description
8 Grooves; 457MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.992 Inch | 457 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh