https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NDZ8aW1hZ2UvanBlZ3xhR000TDJoaFpDOHhNREV4TXpVNU16Z3dNamM0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZTQ1ZjAzMGFhY2E2Y2MwZjk3YWViMTYzM2QwOTE3NzFlMGFjZWJjM2VmYjZhMjg1ODc4ZWJmZjUxODk2NmM0OA
SKF
SKF
PHP 8SPB630TB
SKF SKF
Description
PHP 8SPB630TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
8 Grooves; 637MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Part #
PHP 8SPB630TB
BDI #
1282394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8SPB630TB/p/1282394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
67
EAN
7316572763032
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
147.70954
Long Description
8 Grooves; 637MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
25.079 Inch | 637 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
2 To 4-1/2 Inch | 55 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh