https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyOTB8aW1hZ2UvanBlZ3xhR0UzTDJobVl5OHhNREV4TXpVNU5ESXlPRGMyTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wzNWZkMDJiMzdiNjE5OGRhMjU3YWY2MWUyODEzOTNlNTIzNzcyYTJlYjZmZGRjOTQ4NDlmOGZjYzI0ZDI2N2Ix
SKF
SKF
PHP 8SPC315TB
SKF SKF
Description
PHP 8SPC315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
8 Grooves; 324.6MM Outside Diameter; Bushed; 4040 Bushing Series; SPC Belt Series; 315MM Pitch Minimum; 315MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Part #
PHP 8SPC315TB
BDI #
1282485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8SPC315TB/p/1282485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
53.6
EAN
7316572629260
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
8 Grooves; 324.6MM Outside Diameter; Bushed; 4040 Bushing Series; SPC Belt Series; 315MM Pitch Minimum; 315MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
12.402 Inch | 315 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Outside Diameter
12.78 Inch | 324.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
12.402 Inch | 315 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh