https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0M3xpbWFnZS9qcGVnfGFEQTJMMmc1WkM4eE1EYzJOalE0TlRRMU5EZzNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wzMDVhYWUzNzEwYzg4OWIxNzZlZGYwMjA3Mzg5NzUxODJkZjI5ZTZiZDdjOTllY2E1NWI3Yzg5YTE2YWQ5Mjk0
SKF
SKF
PHP 8SPZ630TB
SKF SKF
Description
PHP 8SPZ630TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Transmission Pulley; 8 Grooves; 634MM Outside Diameter; Bushed; SPZ Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; Keyway
Part #
PHP 8SPZ630TB
BDI #
1282796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8SPZ630TB/p/1282796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
35.8
EAN
7316572762776
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 8 Grooves; 634MM Outside Diameter; Bushed; SPZ Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Outside Diameter
24.961 Inch | 634 Millimeter
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh