https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
GATES
GATES
QD10/5V8.50
GATES GATES
Description
QD10/5V8.50 TRANSMISSION PULLEY
10 Grooves; 8-1/2" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
QD10/5V8.50
BDI #
1129925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD10-5V8-50/p/1129925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.25
EAN
0698672060486
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
19.268
Long Description
10 Grooves; 8-1/2" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.4 Inch | 213.36 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 50 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh