https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
GATES
GATES
QD10/8V44.50
GATES GATES
Description
QD10/8V44.50 TRANSMISSION PULLEY
10 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 3-7/16 To 7" Bushing Bore Range; Keyway
Part #
QD10/8V44.50
BDI #
1129944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD10-8V44-50/p/1129944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
342.01
EAN
0698672072045
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
342.316
Long Description
10 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 3-7/16 To 7" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
3-7/16 To 7 Inch | 130 To 150 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
44.3 Inch | 1125.22 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Pitch Diameter Minimum
44.3 Inch | 1125.22 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh