https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
GATES
GATES
QD1A6.4/B6.8
GATES GATES
Description
QD1A6.4/B6.8 TRANSMISSION PULLEY
1 Groove; 7.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
QD1A6.4/B6.8
BDI #
1130082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD1A6-4-B6-8/p/1130082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.18
EAN
0698672022057
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
3.178
Long Description
1 Groove; 7.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Outside Diameter
7.15 Inch | 181.61 Millimeter
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh