https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
GATES
GATES
QD3/5VS9.56
GATES GATES
Description
QD3/5VS9.56 TRANSMISSION PULLEY
3 Grooves; 9.56" Outside Diameter; Bushed; 5VSSB Bushing Series; 5V Belt Series; 9.46" Pitch Minimum; 9.46" Pitch Maximum; 1-7/8 To 3-3/8" Bushing Bore Range; Keyway
Part #
QD3/5VS9.56
BDI #
1130269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD3-5VS9-56/p/1130269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
23.59
EAN
0770075439127
Product Group - BDI
M02354
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
5VSSB
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD3/5VS9.56
Manufacturer Internal Number
7960-0002
Weight / LBS
52
Long Description
3 Grooves; 9.56" Outside Diameter; Bushed; 5VSSB Bushing Series; 5V Belt Series; 9.46" Pitch Minimum; 9.46" Pitch Maximum; 1-7/8 To 3-3/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
9.56 Inch | 242.824 Millimeter
Pitch Diameter Maximum
9.46 Inch | 240.284 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9.46 Inch | 240.284 Millimeter
Bushing Bore Range
1-7/8 To 3-3/8 Inch | 48 To 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh