GATES
GATES
QD6D58.0
GATES GATES
Description
QD6D58.0 TRANSMISSION PULLEY
6 Grooves; 58.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Part #
QD6D58.0
BDI #
1130788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD6D58-0/p/1130788
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
362.87
EAN
0698672042109
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
N
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
363.2
Long Description
6 Grooves; 58.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
58 Inch | 1473.2 Millimeter
Pitch Diameter Maximum
58 Inch | 1473.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
58.64 Inch | 1489.456 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 100 To 120 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh