GATES
GATES
QD7C10.0
GATES GATES
Description
QD7C10.0 TRANSMISSION PULLEY
7 Grooves; 10.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
QD7C10.0
BDI #
1130834
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD7C10-0/p/1130834
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
27.22
EAN
0770075436225
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
27.216
Long Description
7 Grooves; 10.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh