https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
GATES
GATES
QD8D58.0
GATES GATES
Description
QD8D58.0 TRANSMISSION PULLEY
8 Grooves; 58.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Part #
QD8D58.0
BDI #
1130972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8D58-0/p/1130972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
442.25
EAN
0698672042123
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
N
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
442.65
Long Description
8 Grooves; 58.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
58 Inch | 1473.2 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 100 To 120 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Outside Diameter
58.64 Inch | 1489.456 Millimeter
Pitch Diameter Minimum
58 Inch | 1473.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh