GATES
GATES
QD9/5V28.00
GATES GATES
Description
QD9/5V28.00 TRANSMISSION PULLEY
9 Grooves; 28" Outside Diameter; Bushed; M Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
QD9/5V28.00
BDI #
1130985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD9-5V28-00/p/1130985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
104.33
EAN
0770075436614
Product Group - BDI
M02350
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
M
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
104.326
Long Description
9 Grooves; 28" Outside Diameter; Bushed; M Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
27.9 Inch | 708.66 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Pitch Diameter Maximum
27.9 Inch | 708.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh