https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
OPTIBELT
OPTIBELT
TB SPB1000/4 4040
OPTIBELT OPTIBELT
Description
TB SPB1000/4 4040 V-BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 4 Grooves; 1007MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Part #
TB SPB1000/4 4040
BDI #
1084480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPB1000-4-4040/p/1084480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
66.361
EAN
4014486248388
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
146.3
Long Description
Transmission Pulley; 4 Grooves; 1007MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
39.37 Inch | 1000 Millimeter
Pitch Diameter Maximum
39.37 Inch | 1000 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 110 Millimeter
Outside Diameter
39.646 Inch | 1007 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh