https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2Njh8aW1hZ2UvanBlZ3xhREEyTDJobFppOHhNREV4TXpVNU5EWXlNVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MTdhMWNiOTZlNjk5N2U3N2U2YWMyOGIyMmQzNDQ2YmFlMDE1ODZhYjFhN2M2NTQ1MzE5ODVhODdjMjU5M2YxYQ
OPTIBELT
OPTIBELT
TB SPB400/10 4040
OPTIBELT OPTIBELT
Description
SPB400/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Transmission Pulley; 10 Grooves; 407MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Part #
TB SPB400/10 4040
BDI #
1084491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPB400-10-4040/p/1084491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
40.914
EAN
4014486247855
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
90.2
Long Description
Transmission Pulley; 10 Grooves; 407MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 110 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.024 Inch | 407 Millimeter
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh