https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
1084470
Sheaves - Fixed Pitch
OPTIBELT
OPTIBELT
TB SPB800/4 4040
OPTIBELT OPTIBELT
Description
TB SPB800/4 4040 V-GROOVED PULLEY ; TAPER BUSH V GRV
Transmission Pulley; 4 Grooves; 807MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Part #
TB SPB800/4 4040
BDI #
1084470
Details
1810.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPB800-4-4040/p/1084470
Your Price
$ 1,810.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
48.698
EAN
4014486248265
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
107.36
Long Description
Transmission Pulley; 4 Grooves; 807MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Outside Diameter
31.772 Inch | 807 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh