https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
OPTIBELT
OPTIBELT
TB SPC560/4 4040
OPTIBELT OPTIBELT
Description
TB SPC560/4 4040 V-BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 4 Grooves; 569.6MM Outside Diameter; Bushed; 4040 Bushing Series; SPC Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Part #
TB SPC560/4 4040
BDI #
1084586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPC560-4-4040/p/1084586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
49.895
EAN
4014486249378
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
110
Long Description
Transmission Pulley; 4 Grooves; 569.6MM Outside Diameter; Bushed; 4040 Bushing Series; SPC Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
22.047 Inch | 560 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 110 Millimeter
Pitch Diameter Maximum
22.047 Inch | 560 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
22.425 Inch | 569.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh