![TB SPC800/3 4545](/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODl8aW1hZ2UvanBlZ3xhR05pTDJoak9DOHhNREk1TXpRM01qTXlPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzODYzMmJiMjM1ZTJlNjc4ZjQzNTc3NWRlM2ZkMmI1ZWZkMjA1OGEzMzhkNDU2YzIyNmU0Njc0ZWRjZDQ2MDlj)
![TB SPC800/3 4545](/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODl8aW1hZ2UvanBlZ3xhR05pTDJoak9DOHhNREk1TXpRM01qTXlPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzODYzMmJiMjM1ZTJlNjc4ZjQzNTc3NWRlM2ZkMmI1ZWZkMjA1OGEzMzhkNDU2YzIyNmU0Njc0ZWRjZDQ2MDlj)
OPTIBELT
OPTIBELT
TB SPC800/3 4545
OPTIBELT OPTIBELT
Description
SPC800/3 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 3 Grooves; 809.6MM Outside Diameter; Bushed; 4545 Bushing Series; SPC Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Part #
TB SPC800/3 4545
BDI #
1084600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPC800-3-4545/p/1084600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
78.834
EAN
4014486249545
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
158.4
Long Description
Transmission Pulley; 3 Grooves; 809.6MM Outside Diameter; Bushed; 4545 Bushing Series; SPC Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
31.874 Inch | 809.6 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh