https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
OPTIBELT
OPTIBELT
TB SPC800/4 5050
OPTIBELT OPTIBELT
Description
TB SPC800/4 5050 V-BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 4 Grooves; 809.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Part #
TB SPC800/4 5050
BDI #
1084601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPC800-4-5050/p/1084601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
91.308
EAN
4014486249552
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
212.74
Long Description
Transmission Pulley; 4 Grooves; 809.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Outside Diameter
31.874 Inch | 809.6 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh