https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNnxpbWFnZS9qcGVnfGFHWTBMMmhpTlM4eE1EYzJPREE1TURJMk56WTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3w3YmI2NDgyZGJmZjJhODM4NGIyZDZiZTI1MDIyNDlkY2U2NjdmMGU0YjNhMzI4ZGVhN2Q1YzM3MzhmMzVmOTUw
IPL
IPL
V-PULLEY SPC-280X5
IPL IPL
Description
IPL V-PULLEY SPC-280X5
5 Grooves; 289.6MM OD; Bushed; SPC Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; Keyway
Part #
V-PULLEY SPC-280X5
BDI #
15071184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/V-PULLEY-SPC-280X5/p/15071184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02316
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
5 Grooves; 289.6MM OD; Bushed; SPC Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; Keyway
Pitch Diameter Minimum
11.024 Inch | 280 Millimeter
Outside Diameter
11.402 Inch | 289.6 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh