IPL
IPL
V-PULLEY SPZ 250X3 OTWŕR=30MM
IPL IPL
Description
IPL V-PULLEY SPZ 250X3 OTWŕR=30MM
30MM Bore; 3 Grooves; 254MM OD; Finished Bore; SPZ Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; Keyway
Part #
V-PULLEY SPZ 250X3 OTWŕR=30MM
BDI #
15069996
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/V-PULLEY-SPZ-250X3-OTW%C5%95R=30MM/p/15069996
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02316
Number of Grooves
3
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
30MM Bore; 3 Grooves; 254MM OD; Finished Bore; SPZ Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; Keyway
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter
Bore
1.181 Inch | 30 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh