https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Njl8aW1hZ2UvanBlZ3xhRGd4TDJobE5TOHhNREE0TmpBek1UQTVOemc0Tmk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDA1TFYxOHpNREI0TXpBd0xtcHdad3w4MGFjOWU4ODgzYjljYjNmNzUxZjFhYTJjNGI2M2VlODVjODg5OTE0ZDY1MDEyNDBhZjE5NDU3MGFmZjFiNjI4
TIMKEN
TIMKEN
1VP34-1/2
TIMKEN TIMKEN
Description
1VP34-1/2 VARIABLE PITCH SHEAVE ; ONE-GROOVE 101756903
Variable Speed Pulley; 1/2" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Part #
1VP34-1/2
BDI #
24305403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP34-1-2/p/24305403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.021
EAN
0070964162137
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Long Description
Variable Speed Pulley; 1/2" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
1.7 Inch | 43.18 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh