https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OXxpbWFnZS9qcGVnfGFEWmlMMmd4T0M4eE1EYzNNRE0yTkRRMk5URTRNaTlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnxkNmM4Y2E2NTM5ODlhYmViYzcwNThiYjI5ZThhY2YzZDZhYjlhYjUyOGYwMDZmOGY4YWIyYjM2ZGZhYzBmZmEw
DODGE
DODGE
1VP50 X 7/8
DODGE DODGE
Description
1VP50 X 7/8 VARIABLE PITCH SHEAVE ; 1-GROOVE 7/8" BORE 4.75" OD 2" L
Pulley, Variable Speed; 7/8" Bore; 1 Groove; 4-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 3.3" Pitch Dia Min; 4.7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP50 X 7/8
BDI #
257734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP50-X-7-8/p/257734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.633
EAN
0775829145538
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.9
Long Description
Pulley, Variable Speed; 7/8" Bore; 1 Groove; 4-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 3.3" Pitch Dia Min; 4.7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Bore
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh