https://www.bdiexpress.com/medias/INDGATPULLEY-VAR-VP-1G-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTZ8aW1hZ2UvanBlZ3xhR1EzTDJnek1pOHhNRFF4TURjeE5qZ3lNelU0TWk5SlRrUkhRVlJRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDA1TFYxOHpNREI0TXpBd0xtcHdad3wwYTI3OWYyODM0YTMwYTBkZWFhMzg3M2IxZWM2NmY3ZTZiMWUwMmU5ODYwOGJhOGI2MWZlNzhlZmY0MmRiYmMw
GATES
GATES
1VP56 1/2
GATES GATES
Description
1VP56.1/2 V BELT PULLEY ; 1GROOVE 5.6" OD 1/2" BORE
Variable Speed Pulley; 1/2" Bore; 1 Grooves; 5.35" Outside Diameter; 3L | 4L | A | 5L | B Belt Series; Finished Bore; No Bushing; 3.9" Pitch Dia Min; 5.3" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Part #
1VP56 1/2
BDI #
1098493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP56-1-2/p/1098493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.95
EAN
0072053122107
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Manual Turn
Other Features
Web and Spoke Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78101708
Weight / LBS
4.84
Long Description
Variable Speed Pulley; 1/2" Bore; 1 Grooves; 5.35" Outside Diameter; 3L | 4L | A | 5L | B Belt Series; Finished Bore; No Bushing; 3.9" Pitch Dia Min; 5.3" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Bore
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3.9 Inch | 99.06 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Pitch Diameter Maximum
5.3 Inch | 134.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh