![2VP60 1 1/8](/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA)
![2VP60 1 1/8](/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2VP60 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2VP60 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 2 GROOVES 6" OD FINISH BORE
1-1/8" Bore; 2 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP60 1 1/8
BDI #
616993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP60-1-1-8/p/616993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
5.129
EAN
0697950168456
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2VP60 1 1/8
Weight / LBS
10.9
Long Description
1-1/8" Bore; 2 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh