https://www.bdiexpress.com/medias/INDGATXXXXXX-LD-VP-SHEAVE-2-GROOVE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDh8aW1hZ2UvanBlZ3xhRFl3TDJnd05TOHhNRFU0TWpBMk1USXhPVGczTUM5SlRrUkhRVlJZV0ZoWVdGaGZURVJmVmxCZlUwaEZRVlpGWHpKZlIxSlBUMVpGWHpNd01IZ3pNREF1YW5CbnxjMTIyMjg5YjdlMzY3NGFmZGZjYzM0YTM1MDQ2ZmNhNjFhOWFmNGU3Y2NlYTIxZDA5NDk2MTRkYmIzNzlmMTAw
GATES
GATES
2VP60 1
GATES GATES
Description
2VP60 1 V-BELT SHEAVE ; 1" BORE 6" OD LGHT DUTY VARIABLE PITCH
Variable Speed Pulley; 1" Bore; 2 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L | 5L Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP60 1
BDI #
23125614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP60-1/p/23125614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
4.81
EAN
0072053198188
Product Group - BDI
M02350
Belt Series
4L | 5L
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Web and Spoke Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78104746
Weight / LBS
11.45
Long Description
Variable Speed Pulley; 1" Bore; 2 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L | 5L Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh