https://www.bdiexpress.com/medias/INDGATXXXXXX-LD-VP-SHEAVE-2-GROOVE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDh8aW1hZ2UvanBlZ3xhRFl3TDJnd05TOHhNRFU0TWpBMk1USXhPVGczTUM5SlRrUkhRVlJZV0ZoWVdGaGZURVJmVmxCZlUwaEZRVlpGWHpKZlIxSlBUMVpGWHpNd01IZ3pNREF1YW5CbnxjMTIyMjg5YjdlMzY3NGFmZGZjYzM0YTM1MDQ2ZmNhNjFhOWFmNGU3Y2NlYTIxZDA5NDk2MTRkYmIzNzlmMTAw
GATES
GATES
2VP65 1-3/8
GATES GATES
Description
2VP65 1.3/8 V-BELT SHEAVE ; 6.5" OD 4.7" PITCH DIA
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 4L | 5L Belt Series; 4.7" Pitch Dia Min; 6" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP65 1-3/8
BDI #
1102857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP65-1-3-8/p/1102857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
5.65
EAN
0698672026109
Product Group - BDI
M02354
Belt Series
4L | 5L
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Web and Spoke Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78104829
Weight / LBS
12.7
Long Description
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 4L | 5L Belt Series; 4.7" Pitch Dia Min; 6" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Maximum
6 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4.7 Inch | 119.38 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh