https://www.bdiexpress.com/medias/INDDODPULLEY-VAR-VP-2G-FB-TYP2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTJ8aW1hZ2UvanBlZ3xhRGMwTDJnd09TOHhNRFkyTURnd05UQTFNRE01T0M5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDFSWlVESmZTMWRmTXpBd2VETXdNQzVxY0djfDJmMDIxYmQ1NDYzY2ZkMTFmNjg1MWYzMDFjMmM1YmVhNTg1MjU5NzUxYzc4NmM2NTJmYjU2OWY0NzIxZDVkNzI
DODGE
DODGE
2VP65X1-3/8
DODGE DODGE
Description
2VP65 X 1-3/8 VARIABLE PITCH SHEAVE
Variable Speed Pulley; 1-3/8" Bore; 2 Groove; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 4.7" Pitch Dia Min; 6.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP65X1-3/8
BDI #
627862
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP65X1-3-8/p/627862
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
5.584
EAN
0775829146276
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Type | Positive Locked on Setting
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
12.3
Long Description
Variable Speed Pulley; 1-3/8" Bore; 2 Groove; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 4.7" Pitch Dia Min; 6.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Face Width Minimum
1.625 Inch | 41.275 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Pitch Diameter Minimum
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh