https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA
TIMKEN
TIMKEN
2VP75-3/4
TIMKEN TIMKEN
Description
2VP75-3/4 VARIABLE PITCH SHEAVE ; TWO-GROOVE 101757681
Variable Speed Pulley; 3/4" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP75-3/4
BDI #
24306581
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP75-3-4/p/24306581
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
7.793
EAN
0070964163202
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Long Description
Variable Speed Pulley; 3/4" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh