https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4NHxpbWFnZS9qcGVnfGFESTFMMmc1TkM4eE1EYzJOakkxTWpZek9ESXpPQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwwN2M2ZDg4YzA4MzlkZjFlM2YyNmI3NWU3MjdkZjQ0YThmZTgyNDFiYjgxY2UxMGMwZDdhOWVmZDg5MWM4ZThk
DODGE
DODGE
2VP75X1-5/8
DODGE DODGE
Description
2VP75 X 1-5/8 VARIABLE PITCH SHEAVE
Pulley, Variable Speed; 1-5/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP75X1-5/8
BDI #
627879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP75X1-5-8/p/627879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
7.491
EAN
0775829209735
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
15.5
Long Description
Pulley, Variable Speed; 1-5/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh