BROWNING
BROWNING
4MVP45B59X 1 7/8
BROWNING BROWNING
Description
4MVP45B59X 1 7/8 VARIABLE PITCH SHEAVE
1-7/8" Bore; 4 Grooves; 6.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 4-3/16" Face Wid Min; 4-9/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
4MVP45B59X 1 7/8
BDI #
322311
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/4MVP45B59X-1-7-8/p/322311
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
9.561
EAN
0662289342433
Product Group - BDI
M02354
Belt Series
A | B
Number of Grooves
4
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVP45B59X 1 7/8
Manufacturer Internal Number
1020098
Weight / LBS
22.8
Long Description
1-7/8" Bore; 4 Grooves; 6.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 4-3/16" Face Wid Min; 4-9/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Maximum
4.563 Inch | 115.9 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
6.18 Inch | 156.972 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Face Width Minimum
4.188 Inch | 106.375 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh