https://www.bdiexpress.com/medias/INDGATPULLEY-VAR-SVS3-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjV8aW1hZ2UvanBlZ3xhRFUzTDJoaE5DOHhNRFF4TURjeE9USXhOVFkwTmk5SlRrUkhRVlJRVlV4TVJWbGZWa0ZTWDFOV1V6TmZSa0pmUzFkZk16QXdlRE13TUM1cWNHY3xkZTgyMmJiOWY4MTI5MTcyYzEzZTJlZDNlYTcyYjk0MzQ4ZjE5MWFiMTcxNWRlZWExMTA3NzQ4YTJlY2Q2YmNl
GATES
GATES
SVS3/C12.56 2-3/8
GATES GATES
Description
SVS3/C12.56 2.3/8 V BELT PULLEY ; 12.56" OD 2-3/8" STOCK BORE
Variable Speed Pulley; 2-3/8" Bore; 3 Grooves; 12.56" Outside Diameter; A | B | C Belt Series; Finished Bore; No Bushing; Yes Keyway; Manual Turn Adjustment Method
Part #
SVS3/C12.56 2-3/8
BDI #
1132795
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/SVS3-C12-56-2-3-8/p/1132795
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
34.47
EAN
0770075440277
Product Group - BDI
M02354
Belt Series
A | B | C
Number of Grooves
3
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
79630045
Weight / LBS
76
Long Description
Variable Speed Pulley; 2-3/8" Bore; 3 Grooves; 12.56" Outside Diameter; A | B | C Belt Series; Finished Bore; No Bushing; Yes Keyway; Manual Turn Adjustment Method
Outside Diameter
12.56 Inch | 319.024 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh