

AETNA BEARING
AETNA BEARING
AG2318-S
AETNA BEARING AETNA BEARING
Description
AG2318-S SINGLE PITCH IDLER SPROCKET ; ANSI 40 OR 41 1/2" PITCH 18 TEETH
Idler Sprocket; 40 or 41 Chain No; 1/2" Pitch; 18 Number Of Teeth; Case Hardened Teeth
Part #
AG2318-S
BDI #
17151662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/AG2318-S/p/17151662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Idler
Manufacturer URL
https://www.aetnabearing.com
Product Detail
Idler Sprocket
Product Specification
Idler Sprocket; 40 or 41 Chain No; 1/2" Pitch; 18 Number Of Teeth; Case Hardened Teeth
Long Description
Idler Sprocket; 40 or 41 Chain No; 1/2" Pitch; 18 Number Of Teeth; Case Hardened Teeth