

24649859
Chain Drives
DEWALT TOOLS
DEWALT TOOLS
DWO1DT612
DEWALT TOOLS DEWALT TOOLS
Description
DWO1DT612 CHAINSAW REPLACEMENT CHAIN ; 12" L 20V MAX CORDLESS
Chainsaw Replacement Chain; 12" Bar Length
Part #
DWO1DT612
BDI #
24649859
Details
53.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/DWO1DT612/p/24649859
Your Price
$ 53.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242100
Weight / Kilogram
0.005
EAN
0885911633376
Product Group - BDI
G00268
Noun
Chain
Manufacturer URL
https://www.dewalt.com
Product Detail
Chainsaw Replacement Chain
Product Specification
12" Bar Length
Long Description
Chainsaw Replacement Chain; 12" Bar Length