MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MC4016H-1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MC4016H-1 CHAIN SPROCKET
Sprocket; Chain Size 40; 16 Number of Teeth; Hardened Teeth
Part #
MC4016H-1
BDI #
24556543

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/MC4016H-1/p/24556543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0
Product Group - BDI
M02312
Noun
Sprocket
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Sprocket
Product Specification
Chain Size 40; 16 Number of Teeth; Hardened Teeth
Long Description
Sprocket; Chain Size 40; 16 Number of Teeth; Hardened Teeth