

PT INTERNATIONAL
PT INTERNATIONAL
03B-22A
PT INTERNATIONAL PT INTERNATIONAL
Description
03B-22A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Roller Chain Sprocket; 03B-1 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.313MM Outside Diameter; 35.13MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
2101001078
BDI #
18117617
Details
34.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/03B-22A/p/18117617
Your Price
$ 34.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.454
EAN
0800675240233
Product Group - BDI
M02312
Chain Size
03B-1
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
03B-22A
Weight / LBS
0.13007
Long Description
Roller Chain Sprocket; 03B-1 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.313MM Outside Diameter; 35.13MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.383 Inch | 35.13 Millimeter
Chain Pitch
0.197 Inch | 5 Millimeter
Outside Diameter
1.469 Inch | 37.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh