

SATI
SATI
05B-1/Z=17 NR. PS04017
SATI SATI
Description
SATI 05B-1/Z=17 NR. PS04017
Roller Chain Sprocket; 05B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 46.8MM Outside Diameter; 43.53MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
05B-1/Z=17 NR. PS04017
BDI #
840631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/05B-1-Z=17-NR-PS04017/p/840631
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.075
Product Group - BDI
M02312
Chain Size
05B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
8MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 05B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 46.8MM Outside Diameter; 43.53MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
1.843 Inch | 46.8 Millimeter
Pitch Diameter
1.714 Inch | 43.53 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh