

SATI
SATI
08B-1/Z=35 NR. PS09035
SATI SATI
Description
SATI 08B-1/Z=35 NR. PS09035
Roller Chain Sprocket; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 148.742MM Outside Diameter; 141.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
08B-1/Z=35 NR. PS09035
BDI #
1405424
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-1-Z=35-NR-PS09035/p/1405424
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.95
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
16MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 148.742MM Outside Diameter; 141.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.578 Inch | 141.68 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.856 Inch | 148.742 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh