

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100B50H 3-15/16 KW/1SS SPL 7
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100B50H 3-15/16 KW/1SS SPL 7 SPROCKET ; 1-1/4IN PITCH 3-15/16IN BORE 50 TEETH
Roller Chain Sprocket; 3-15/16" Bore; 100 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 20.619" Outside Diameter; 19.907" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100B50H 3-15/16 KW/1SS SPL 7
BDI #
21536541
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100B50H-3-15-16-KW-1SS-SPL-7/p/21536541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
50
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type | With 1 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 3-15/16" Bore; 100 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 20.619" Outside Diameter; 19.907" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
19.907 Inch | 505.65 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
20.619 Inch | 523.723 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh