

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100R40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100R40 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND
Roller Chain Sprocket; 100 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.633" Outside Diameter; 15.933" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100R40
BDI #
614395
Details
439.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100R40/p/614395
Your Price
$ 439.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
17.005
EAN
0697950102306
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
40.9
Long Description
Roller Chain Sprocket; 100 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.633" Outside Diameter; 15.933" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.633 Inch | 422.478 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Pitch Diameter
15.933 Inch | 404.698 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh