https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
IPL
IPL
10B-2/28 ST TL2012
IPL IPL
Description
IPL 10B-2/28 ST TL2012
Roller Chain Sprocket; 10B-2 Chain; 28 Teeth; 2 Row of Teeth; No Hardened Teeth; 150.419MM Outside Diameter; 141.79MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
10B-2/28 ST TL2012
BDI #
15093293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-2-28-ST-TL2012/p/15093293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8.04
Product Group - BDI
M02312
Chain Size
10B-2
Number of Teeth
28
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
0
Long Description
Roller Chain Sprocket; 10B-2 Chain; 28 Teeth; 2 Row of Teeth; No Hardened Teeth; 150.419MM Outside Diameter; 141.79MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
5.922 Inch | 150.419 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.582 Inch | 141.79 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh