

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
120A32
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
120A32 ANSI 120, TYPE A ; SPROCKET, 32 TEETH
Roller Chain Sprocket; 120 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
120A32
BDI #
20638461
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120A32/p/20638461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
19.91
EAN
0847648170258
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
1-1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 120 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.303 Inch | 388.696 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
16.13 Inch | 409.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh