MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120F54
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120F54 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 120 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.654" Outside Diameter; 25-51/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120F54
BDI #
615161
Details
1452.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120F54/p/615161
Your Price
$ 1,452.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
51.71
EAN
0697950025308
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
114
Long Description
Roller Chain Sprocket; 120 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.654" Outside Diameter; 25-51/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
26.654 Inch | 677.012 Millimeter
Pitch Diameter
25.797 Inch | 655.244 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh